

€24.69/ pieceexcl. VAT
€29.87incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 140 mm |
Outer Diameter | 229 mm |
Width | 4 mm |
Bearing | 6228 |
Material | Galvanized steel |