

€6.92/ pieceexcl. VAT
€8.37incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 65 mm |
Outer Diameter | 110.5 mm |
Width | 3 mm |
Bearing | 6213 |
Material | Galvanized steel |