NILOS

NILOS Nilos-ring for single row deep groove ball bearings 6007 JV

  • ERIKS:23281517
  • Manufacturer:7316578011380
Image 1
Save to list

€3.09/ pieceexcl. VAT

€3.74incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
40.2 mm
Outer Diameter
62 mm
Width
2.5 mm
Bearing
6007
Material
Galvanized steel
Related products

€3.09/ pieceexcl. VAT

€3.74incl. VAT

Estimated delivery date - 16/11/2026