NILOS

NILOS Nilos-ring for single row deep groove ball bearings 6006 JV

  • ERIKS:24209504
Image 1
Save to list

€2.67/ pieceexcl. VAT

€3.23incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
35 mm
Outer Diameter
55 mm
Width
2.5 mm
Bearing
6006
Material
Galvanized steel