NILOS

NILOS Nilos-ring for single row deep groove ball bearings 6005 JV

  • ERIKS:23773568
  • Manufacturer:7316578011274
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row deep groove ball bearings DIN 625, Series 60Seals the inner roller bearing ring.
Save to list

€1.89/ pieceexcl. VAT

€2.29incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
29 mm
Outer Diameter
47 mm
Width
2.5 mm
Bearing
6005
Material
Galvanized steel
Related products

€1.89/ pieceexcl. VAT

€2.29incl. VAT

Estimated delivery date - 16/11/2026