

€1.77/ pieceexcl. VAT
€2.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 17 mm |
Outer Diameter | 32.7 mm |
Width | 2 mm |
Bearing | 6003 |
Material | Galvanized steel |