

€11.37/ pieceexcl. VAT
€13.76incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 80 mm |
Outer Diameter | 157.5 mm |
Width | 3.5 mm |
Bearing | NUP 2316 |
Material | Galvanized steel |