

€16.59/ pieceexcl. VAT
€20.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 120 mm |
Outer Diameter | 199 mm |
Width | 4 mm |
Bearing | NUP 224 |
Material | Galvanized steel |