

€14.66/ pieceexcl. VAT
€17.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 110 mm |
Outer Diameter | 184 mm |
Width | 4 mm |
Bearing | NUP 222 |
Material | Galvanized steel |