

€7.84/ pieceexcl. VAT
€9.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 75 mm |
Outer Diameter | 120.5 mm |
Width | 3.5 mm |
Bearing | NUP 2215 |
Material | Galvanized steel |