

€7.69/ pieceexcl. VAT
€9.30incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 70 mm |
Outer Diameter | 115.8 mm |
Width | 3.5 mm |
Bearing | NUP 2214 |
Material | Galvanized steel |
€8.30/ pieceexcl. VAT
€10.04incl. VAT
27 In stock - Estimated delivery date 09/11/2026