NILOS

NILOS Nilos-ring for single row angular contact ball bearings 7307 JVH

  • ERIKS:14009182
Image 1
Save to list

€4.21/ pieceexcl. VAT

€5.09incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JVH
Inner Diameter
45 mm
Outer Diameter
80 mm
Width
2.5 mm
Bearing
7307
Material
Galvanized steel
Related products

€4.21/ pieceexcl. VAT

€5.09incl. VAT

25 In stock - Estimated delivery date 05/11/2026