NILOS

NILOS Nilos-ring for single row angular contact ball bearings 7214 JVH

  • ERIKS:14009342
Image 1
Save to list

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JVH
Inner Diameter
79.5 mm
Outer Diameter
125 mm
Width
3.5 mm
Bearing
7214
Material
Galvanized steel