NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7318 AVG

  • ERIKS:14037910
Image 1
Save to list

€13.04/ pieceexcl. VAT

€15.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AVG
Inner Diameter
90 mm
Outer Diameter
174 mm
Width
4 mm
Bearing
7318
Material
Galvanized steel