NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7316 JVG

  • ERIKS:23774025
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row angular contact ball bearings DIN 628, Series 73 side GSeals the inner roller bearing ring.
Save to list

€10.29/ pieceexcl. VAT

€12.45incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JVG
Inner Diameter
92.3 mm
Outer Diameter
170 mm
Width
3.5 mm
Bearing
7316
Material
Galvanized steel