

€9.57/ pieceexcl. VAT
€11.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 87.2 mm |
Outer Diameter | 160 mm |
Width | 3.5 mm |
Bearing | 7315 |
Material | Galvanized steel |