NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7314 AVH

  • ERIKS:24023558
  • Manufacturer:7316578020009
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row angular contact ball bearings DIN 628, Series 73 side HSeals the outer roller bearing ring.
Save to list

€10.15/ pieceexcl. VAT

€12.28incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AVH
Inner Diameter
70 mm
Outer Diameter
142 mm
Width
3.5 mm
Bearing
7314
Material
Galvanized steel