

€7.36/ pieceexcl. VAT
€8.91incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 69.3 mm |
Outer Diameter | 130 mm |
Width | 3 mm |
Bearing | 7312 |
Material | Galvanized steel |