

€8.08/ pieceexcl. VAT
€9.78incl. VAT
13 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 60 mm |
Outer Diameter | 122 mm |
Width | 3.5 mm |
Bearing | 7312 |
Material | Galvanized steel |