

€7.47/ pieceexcl. VAT
€9.04incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 55 mm |
Outer Diameter | 113.8 mm |
Width | 3 mm |
Bearing | 7311 |
Material | Galvanized steel |