NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7310 JVG

  • ERIKS:23774020
  • Manufacturer:7316578019904
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row angular contact ball bearings DIN 628, Series 73 side GSeals the inner roller bearing ring.
Save to list

€6.24/ pieceexcl. VAT

€7.55incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JVG
Inner Diameter
57.5 mm
Outer Diameter
110 mm
Width
3 mm
Bearing
7310
Material
Galvanized steel