

€6.85/ pieceexcl. VAT
€8.29incl. VAT
84 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 50 mm |
Outer Diameter | 103 mm |
Width | 3 mm |
Bearing | 7310 |
Material | Galvanized steel |