

€5.65/ pieceexcl. VAT
€6.84incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 40 mm |
Outer Diameter | 83.5 mm |
Width | 3 mm |
Bearing | 7308 |
Material | Galvanized steel |