

€5.24/ pieceexcl. VAT
€6.34incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVG |
Inner Diameter | 40 mm |
Outer Diameter | 80.5 mm |
Width | 3 mm |
Bearing | 7308 |
Material | Galvanized steel |
€5.65/ pieceexcl. VAT
€6.84incl. VAT
31 In stock - Estimated delivery date 05/11/2026