

€4.35/ pieceexcl. VAT
€5.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 41.9 mm |
Outer Diameter | 80 mm |
Width | 3 mm |
Bearing | 7307 |
Material | Galvanized steel |