NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7306 JVG

  • ERIKS:14009146
Image 1
Save to list

€3.47/ pieceexcl. VAT

€4.20incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JVG
Inner Diameter
37.2 mm
Outer Diameter
72 mm
Width
2.5 mm
Bearing
7306
Material
Galvanized steel
Related products

€3.47/ pieceexcl. VAT

€4.20incl. VAT

29 In stock - Estimated delivery date 05/11/2026