

€4.00/ pieceexcl. VAT
€4.84incl. VAT
12 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 30 mm |
Outer Diameter | 67.8 mm |
Width | 2.5 mm |
Bearing | 7306 |
Material | Galvanized steel |