

€3.44/ pieceexcl. VAT
€4.16incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 25 mm |
Outer Diameter | 57.5 mm |
Width | 2.5 mm |
Bearing | 7305 |
Material | Galvanized steel |