NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7302 AVH

  • ERIKS:24023550
  • Manufacturer:7316578019621
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row angular contact ball bearings DIN 628, Series 73 side HSeals the outer roller bearing ring.
Save to list

€1.89/ pieceexcl. VAT

€2.29incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AVH
Inner Diameter
15 mm
Outer Diameter
39.5 mm
Width
2 mm
Bearing
7302
Material
Galvanized steel