

€1.89/ pieceexcl. VAT
€2.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVG |
Inner Diameter | 15 mm |
Outer Diameter | 36.5 mm |
Width | 2 mm |
Bearing | 7302 |
Material | Galvanized steel |
€1.89/ pieceexcl. VAT
€2.29incl. VAT
50 In stock - Estimated delivery date 06/11/2026