

€1.68/ pieceexcl. VAT
€2.03incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 14 mm |
Outer Diameter | 35 mm |
Width | 2 mm |
Bearing | 7300 |
Material | Galvanized steel |