NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7222 JVG

  • ERIKS:23774008
  • Manufacturer:7316578019607
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row angular contact ball bearings DIN 628, Series 72 side GSeals the inner roller bearing ring.
Save to list

€13.98/ pieceexcl. VAT

€16.92incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JVG
Inner Diameter
120 mm
Outer Diameter
200 mm
Width
4 mm
Bearing
7222
Material
Galvanized steel