

€15.13/ pieceexcl. VAT
€18.31incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 110 mm |
Outer Diameter | 192 mm |
Width | 4 mm |
Bearing | 7222 |
Material | Galvanized steel |