NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7220 AVH

  • ERIKS:24023540
  • Manufacturer:7316578019553
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row angular contact ball bearings DIN 628, Series 72 side HSeals the outer roller bearing ring.
Save to list

€12.90/ pieceexcl. VAT

€15.61incl. VAT

40 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AVH
Inner Diameter
100 mm
Outer Diameter
172 mm
Width
4 mm
Bearing
7220
Material
Galvanized steel