

€11.52/ pieceexcl. VAT
€13.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 95 mm |
Outer Diameter | 162 mm |
Width | 3.5 mm |
Bearing | 7219 |
Material | Galvanized steel |