

€10.29/ pieceexcl. VAT
€12.45incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 85 mm |
Outer Diameter | 143.5 mm |
Width | 3.5 mm |
Bearing | 7217 |
Material | Galvanized steel |