NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7217 AVG

  • ERIKS:14037814
Image 1
Save to list

€9.96/ pieceexcl. VAT

€12.05incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AVG
Inner Diameter
85 mm
Outer Diameter
138.5 mm
Width
3.5 mm
Bearing
7217
Material
Galvanized steel