NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7216 JVG

  • ERIKS:24023535
  • Manufacturer:7316578019454
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row angular contact ball bearings DIN 628, Series 72 side GSeals the inner roller bearing ring.
Save to list

€8.07/ pieceexcl. VAT

€9.76incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JVG
Inner Diameter
87.2 mm
Outer Diameter
140 mm
Width
3.5 mm
Bearing
7216
Material
Galvanized steel