

€8.80/ pieceexcl. VAT
€10.65incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 80 mm |
Outer Diameter | 133.5 mm |
Width | 3.5 mm |
Bearing | 7216 |
Material | Galvanized steel |