NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7216 AVG

  • ERIKS:14009017
Image 1
Save to list

€8.52/ pieceexcl. VAT

€10.31incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AVG
Inner Diameter
80 mm
Outer Diameter
129 mm
Width
3.5 mm
Bearing
7216
Material
Galvanized steel
Related products

€8.80/ pieceexcl. VAT

€10.65incl. VAT

82 In stock - Estimated delivery date 05/11/2026