

€7.69/ pieceexcl. VAT
€9.30incl. VAT
89 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 81 mm |
Outer Diameter | 130 mm |
Width | 3.5 mm |
Bearing | 7215 |
Material | Galvanized steel |