

€6.05/ pieceexcl. VAT
€7.32incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 55 mm |
Outer Diameter | 94.8 mm |
Width | 3 mm |
Bearing | 7211 |
Material | Galvanized steel |