

€5.08/ pieceexcl. VAT
€6.15incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 54.5 mm |
Outer Diameter | 90 mm |
Width | 3 mm |
Bearing | 7210 |
Material | Galvanized steel |