

€5.47/ pieceexcl. VAT
€6.62incl. VAT
22 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 50 mm |
Outer Diameter | 86.5 mm |
Width | 3 mm |
Bearing | 7210 |
Material | Galvanized steel |