

€4.77/ pieceexcl. VAT
€5.77incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 49.4 mm |
Outer Diameter | 85 mm |
Width | 3 mm |
Bearing | 7209 |
Material | Galvanized steel |