NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7209 AVH

  • ERIKS:24023528
  • Manufacturer:7316578019164
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row angular contact ball bearings DIN 628, Series 72 side HSeals the outer roller bearing ring.
Save to list

€5.36/ pieceexcl. VAT

€6.49incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AVH
Inner Diameter
45 mm
Outer Diameter
80.5 mm
Width
3 mm
Bearing
7209
Material
Galvanized steel