

€4.19/ pieceexcl. VAT
€5.07incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVH |
Inner Diameter | 48 mm |
Outer Diameter | 80 mm |
Width | 3 mm |
Bearing | 7208 |
Material | Galvanized steel |
€4.19/ pieceexcl. VAT
€5.07incl. VAT
203 In stock - Estimated delivery date 05/11/2026