

€5.02/ pieceexcl. VAT
€6.07incl. VAT
97 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 40 mm |
Outer Diameter | 75.8 mm |
Width | 3 mm |
Bearing | 7208 |
Material | Galvanized steel |