

€3.75/ pieceexcl. VAT
€4.54incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 39.2 mm |
Outer Diameter | 72 mm |
Width | 2.5 mm |
Bearing | 7207 |
Material | Galvanized steel |