NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7205 JVG

  • ERIKS:23773992
  • Manufacturer:7316578019010
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row angular contact ball bearings DIN 628, Series 72 side GSeals the inner roller bearing ring.
Save to list

€2.49/ pieceexcl. VAT

€3.01incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JVG
Inner Diameter
28 mm
Outer Diameter
52 mm
Width
2.5 mm
Bearing
7205
Material
Galvanized steel